Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Disposable, PK300
Mfr # CG-1985-P-01
Zoro # G6506787
product price: $70.29
/pk 300, $0.23/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Disposable
- Material Polypropylene
- Features Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1985-P-01
- Zoro # G6506787
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Overall Length - Metric | 21 cm |
Details
Item | Spatula |
Color | Blue |
Type | Disposable |
Material | Polypropylene |
Features | Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer |
Standards | FDA Compliant |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Autoclavable | Yes |
Number of Functional Sides | 1 |
Description
Spatula, Product Type Spatula, Material Polypropylene, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Blue, Autoclavable Yes, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 21 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLKYB)
- JACKSON SAFETY 3006 Readers Safety Glasses (19879)
- ZORO SELECT Traffic Cone, 28 In. H, PVC, Orange (6VKG9)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- Zoro Select Spill Control Supplies