Shop All Lab Equipment Parts
Zoro Select
Spatula, 19.5 cm L, 5 cm W, Silver
Mfr # HS15907
Zoro # G7332449
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rounded Flat End/Tapered Flat End
- Material Stainless Steel
- Color Silver
- Overall Length 19.56 cm, 7 45/64 in
- Overall Width 2 in, 5.08 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS15907
- Zoro # G7332449
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Overall Length | 19.56 cm, 7 45/64 in |
Overall Width | 2 in, 5.08 cm |
Handle Length | 195 mm, 7.68 in |
Blade Width - Metric | 5 cm |
Overall Width - Metric | 5 cm |
Overall Length - Metric | 19.5 cm |
Handle Length - Metric | 4.5 cm |
Details
Item | Spatula |
Type | Rounded Flat End/Tapered Flat End |
Material | Stainless Steel |
Color | Silver |
Product Type | Spatula |
Capacity - Metric | 15.38 mL |
Features | Hayman-Type End |
Number of Functional Sides | 2 |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 13/25 fl oz |
Coating | Mirror |
Autoclavable | Yes |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial 13/25 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Silver, Autoclavable Yes, Coating Mirror, Standards Not Applicable, Overall Length - Metric 19.5 cm, Overall Width - Metric 5 cm, Handle Length - Metric 4.5 cm, Capacity - Metric 15.38 mL, Blade Width - Metric 5 cm, Handle Diameter - Metric Not Applicable, Features Hayman-Type End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- A2Z SCILAB Wooden Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Length (A2Z-ZR134)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- DIGI-SENSE Traceable Triple-Display Digital Clock/T (90225-39)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- Zoro Select Lab Equipment Parts