Shop All Pneumatic Parts
Zoro Select
Spanner
Mfr # PN31XG58003G
Zoro # G2779640
product price: $1.59
/ea
Sold in multiples of 4 for $6.36
$6.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 137 mm
- Fits Brand Speedaire
- Material Steel
- Shop By Closeouts
- Product Type Sander Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN31XG58003G
- Zoro # G2779640
- UPC # 190735465967
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 137 mm |
Overall Width | 2 mm |
Details
Item | Spanner |
Fits Brand | Speedaire |
Material | Steel |
Shop By | Closeouts |
Product Type | Sander Spanner |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C |
Description
Spanner, Compatible Grainger Part Number 31XG58, 31XG59, 31XG60, Compatible Manufacturer Model Number SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Diameter Not Applicable, Overall Length 137 mm, Overall Width 2 mm, Product Type Sander Spanner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON SP603 Blue Layout Dye12 Oz. (SC0603000)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- ZORO SELECT Repair Kit (RKD1204XL)
- ZORO SELECT Metal Bowl (BKF45W)
- ZORO SELECT Bowl Kit (BKF35)
- ZORO SELECT Rubber Pad Set (PN22N011G)
- ZORO SELECT Buna-N Gasket 2 In, PK10 (BUNA200)
- ZORO SELECT Service Kit For 2750 (SK2750T)
- DYNABRADE Contact Arm (11811)
- Zoro Select Compressor, Air Tank & Pneumatic Tool Parts