Shop All Toilet Repair Parts
Zoro Select
Spanner Flange, Zinc Plated, Silver
Mfr # 40010
Zoro # G4836997
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Zinc
- Type Spanner Flange
- Material of Construction Zinc
- Color/Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40010
- Zoro # G4836997
- UPC # 091712400103
- Country of Origin China
- Category Toilet Repair Parts
Details
Fits Brand | Universal Fit |
Material | Zinc |
Type | Spanner Flange |
Material of Construction | Zinc |
Color/Finish | Silver |
Finish | Zinc Plated |
For Use With | Universal Fit, Closet Flanges |
Item | Spanner Flange |
Sub-Category | Repair Parts |
Accessory Type | Spanner Flange |
Description
Spanner Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068218)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100218)
- ASCO Rebuild Kit For 8210 (302328-V)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- ZORO SELECT Toilet Tank Lever, ABS, Chrome (22UR91)
- ZORO SELECT Flush Valve, Plastic, White (40053)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- ZORO SELECT Ring, Wax, Yellow (40143)
- PLUMB PAK Tank To Bowl Kit (PP835-22)
- Zoro Select Toilet Repair Parts