Shop All Spade Blades and Indexable Drill Inserts
Zoro Select
Spade Drill, Size 9/64 in.
Mfr # 400-001021
Zoro # G4339706
product price: $14.41
/ea
$14.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/64"
- Decimal Equivalent 0.1406
- Material Solid Carbide
- Finish Bright
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-001021
- Zoro # G4339706
- UPC # 888226074490
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 9/64" |
Shank Dia. | 9/64 in |
Overall Length | 2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Drill Bit Size | 9/64 in |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Solid Spade Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- BON TOOL Bon 11-409 Tub Utility, 36" X 24" X 8" (11-409)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- ZORO SELECT Spade Drill, Solid Carbide (400-888881)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- AMMCO Rake Bits W/Carb Inserts (940435)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- Zoro Select Spade Blades and Indexable Drill Inserts