Shop All Spade Blades and Indexable Drill Inserts
Zoro Select
Spade Drill, Size 1/8 in.
Mfr # 400-001020
Zoro # G4345400
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8"
- Decimal Equivalent 0.1250
- Material Solid Carbide
- Finish Bright
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-001020
- Zoro # G4345400
- UPC # 888226074483
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Solid Spade Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 1"" BIMETAL (2060574)
- WILTON Tradesman Xc Vise 6-1/2In (1765XC)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- ZORO SELECT Spade Drill, Solid Carbide (400-888881)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- ULTRA-DEX USA Indexable Drill, UD-0625-4D-063-C (UD-0625-4D-063-C)
- Zoro Select Spade Blades and Indexable Drill Inserts