Shop All Spade Blades and Indexable Drill Inserts
Zoro Select
Spade Drill, Size 1/4 in.
Mfr # 400-001060
Zoro # G4345525
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Decimal Equivalent 0.2500
- Material Solid Carbide
- Finish Bright
- Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400-001060
- Zoro # G4345525
- UPC # 888226074544
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Solid Spade Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LXR3)
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- ZORO SELECT Spade Drill, Solid Carbide (400-888881)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- Zoro Select Spade Blades and Indexable Drill Inserts