Shop All Pegboard Hooks
This Product is Discontinued
Zoro Select
Spacers, PK15 (Discontinued)
Mfr # 6YB42
Zoro # G3015722
This Product is Discontinued
Key Features
- Material Steel
- Overall Width 1/2 in
- Overall Depth 1/4 in
- Overall Height 1/2 in
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB42
- Zoro # G3015722
- UPC # 190735546055
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1/2 in |
Overall Depth | 1/4 in |
Overall Height | 1/2 in |
Height | 1/2" |
Depth | 1/4" |
Width | 1/2" |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall WxDxH | 1/2 in x 1/4 in x 1/2 in |
Details
Material | Steel |
Type | Wall Mounting |
Finish | Zinc-Plated |
Locking System | Yes |
Projection | 3/8" |
Hole Shape | Round |
Hole Spacing | 1 in |
Item | Spacers |
Construction | Formed |
Color | Silver |
Component Type | Pegboard Spacer |
For Pegboard Hole Shape | Round |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Spacers |
Description
Spacers, Overall Depth 1/4 in, Overall Height 1/2 in, Overall Width 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Round, Silver, Zinc-Plated, Steel, Pegboard Spacer, Screw-In Mounting Type, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.