Shop All Round Spacers
Zoro Select
Spacer, M6 Screw Size, Plain Nylon, 3 mm Overall Lg, 6.5 mm Inside Dia, 10 PK
Mfr # 13ME076
Zoro # G3434392
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M6
- Overall Length Tolerance +/-0.127 mm
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13ME076
- Zoro # G3434392
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M6 |
Overall Length | 3 mm |
Overall Length Tolerance | +/-0.127 mm |
Inside Diameter | 6.5 mm |
Inside Diameter Tolerance | +/-0.254 mm |
Outside Diameter | 15 mm |
Outside Diameter Tolerance | +/-0.015 in |
Length Tolerance | +/-0.005" |
Inside Dia. Tolerance | +0.010" |
Outside Dia. | 15 mm |
Length | 3mm |
Inside Dia. | 6.5 mm |
Screw Size | M6 |
Outside Dia. Tolerance | +/-0.015" |
Description
Spacer, Spacer Type Round, For Screw Size M6, Overall Length 3 mm, Inside Diameter 6.5 mm, Outside Diameter 15 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 15 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME080)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (370210RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 7/8 in Overall Lg (141408RSBN)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- Zoro Select Round Spacers