Shop All Round Spacers
Zoro Select
Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK
Mfr # 13ME120
Zoro # G0898082
original price:
$1.95
38% off
new price: $1.19
/pk 10, $0.12/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M13
- Overall Length Tolerance +/-0.127 mm
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13ME120
- Zoro # G0898082
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M13 |
Overall Length | 7.5 mm |
Overall Length Tolerance | +/-0.127 mm |
Inside Diameter | 13.3 mm |
Inside Diameter Tolerance | +/-0.254 mm |
Outside Diameter | 18 mm |
Outside Diameter Tolerance | +/-0.015 in |
Length | 7.5mm |
Outside Dia. | 18 mm |
Length Tolerance | +/-0.005" |
Screw Size | M13 |
Outside Dia. Tolerance | +/-0.015" |
Inside Dia. Tolerance | +0.010" |
Inside Dia. | 13.3 mm |
Description
Spacer, Spacer Type Round, For Screw Size M13, Overall Length 7.5 mm, Inside Diameter 13.3 mm, Outside Diameter 18 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE24)
- ZORO SELECT M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.060.0001)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 10 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME121)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP235)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371506RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia (140506RSA)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121405GR)
- Zoro Select Round Spacers