Shop All Round Spacers
Zoro Select
Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia
Mfr # 13ME110
Zoro # G2893755
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M10
- Overall Length Tolerance +/-0.127 mm
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13ME110
- Zoro # G2893755
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M10 |
Overall Length | 15 mm |
Overall Length Tolerance | +/-0.127 mm |
Inside Diameter | 10.4 mm |
Inside Diameter Tolerance | +/-0.254 mm |
Outside Diameter | 22 mm |
Outside Diameter Tolerance | +/-0.381 mm |
Inside Dia. Tolerance | +0.010" |
Length | 15mm |
Inside Dia. | 10.4 mm |
Outside Dia. Tolerance | +/-0.015" |
Length Tolerance | +/-0.005" |
Outside Dia. | 22 mm |
Screw Size | M10 |
Description
Spacer, Spacer Type Round, For Screw Size M10, Overall Length 15 mm, Inside Diameter 10.4 mm, Outside Diameter 22 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL D016 16OZ NAIL HAMMER (DO16)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNFI20430-100P)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (140504RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (370710RS303)
- ZORO SELECT Round Spacers, 10X3/8 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310610RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 7/8 in Overall Lg (141408RSBN)
- Zoro Select Round Spacers