Shop All Conduit Clamps & Hangers
Zoro Select
Spacer, Conduit Pipe, Rigid, 1/2 In
Mfr # 3LN95
Zoro # G3409244
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2 in
- For Use With Rigid/IMC Conduit
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LN95
- Zoro # G3409244
- UPC # 190735479094
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Pipe Spacer |
Sub-Category | Conduit and Cable Hangers |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1/2 in |
For Use With | Rigid/IMC Conduit |
Finish | Zinc Plated |
Description
Pipe Spacer, Malleable Iron, Finish Zinc Plated, For Use With Rigid/IMC Conduit, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- ZORO SELECT Purlin Clamp, 4 In, Malleable Iron (22FP83)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- TOOLTIME RP1212EG 0.75 in. 400 lbs Design Load Universal Strut Conduit Clamp (TO155986)
- Zoro Select Conduit Clamps & Hangers