Shop All Round Spacers
Zoro Select
Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK
Mfr # 13SP209
Zoro # G2783006
product price: $0.99
/pk 10, $0.10/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13SP209
- Zoro # G2783006
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.171 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.015 in |
Outside Dia. | 1/2 in |
Length | 3/16" |
Outside Dia. Tolerance | +/-0.015 in |
Screw Size | #8 |
Length Tolerance | +/-0.005" |
Inside Dia. | 0.171 in |
Inside Dia. Tolerance | +/-0.005 in |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 3/16 in, Inside Diameter 0.171 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0250)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 20 mm L, 5 PK (HC3B08020-005P1)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP274)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (500910RS303)
- ZORO SELECT Round Spacers, 6X1/4 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel (310406RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- OLYMPIAN ATHLETE 0.43 in. Thick Alum Spacer Washer for 0.62 in. Stud Kits (OL2620686)
- Zoro Select Round Spacers