Shop All Round Spacers
Zoro Select
Spacer, #8 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia, 10 PK
Mfr # CRF050388GR
Zoro # G3738987
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRF050388GR
- Zoro # G3738987
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.3125 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. Tolerance | +0.010 in |
Length Tolerance | +/-0.005" |
Outside Dia. | 5/16 in |
Length | 3/16" |
Inside Dia. | 0.166 in |
Screw Size | #8 |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Type | Clear Hole |
Spacer Shape | Round |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 3/16 in, Inside Diameter 0.166 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NUTS STEEL RIVET 5MM M5 - PK/100 (AORN5M)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (PFTCIF0-801000-100P)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 16mm L, PK100 (M07840.030.0016)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0125)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 1 1/2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1378)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (500508RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 11/16 in Overall Lg, #12 Inside Dia (501112RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP165)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- Zoro Select Round Spacers