Shop All Round Spacers
This Product is Discontinued
Zoro Select
Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (Discontinued)
Mfr # 13SP176
Zoro # G3267223
This Product is Discontinued
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13SP176
- Zoro # G3267223
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.015 in |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +/-0.005 in |
Length | 1/2" |
Screw Size | #6 |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.015 in |
Inside Dia. | 0.14 in |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.