Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 7/16 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF040766GR
Zoro # G3703366
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 7/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF040766GR
- Zoro # G3703366
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 7/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Dia. | 1/4 in |
Screw Size | #6 |
Length Tolerance | +/-0.005" |
Inside Dia. | 0.14 in |
Inside Dia. Tolerance | +0.010 in |
Length | 7/16" |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Spacer Material | Aluminum |
Type | Clear Hole |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 7/16 in, Inside Diameter 0.14 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (74844)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-5870)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60451)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/2 in Overall Lg (140808RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (502012RSA)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 3 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME092)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (370510RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg (501810RSA)
- Zoro Select Round Spacers