Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF040866GR
Zoro # G3610756
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF040866GR
- Zoro # G3610756
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Screw Size | #6 |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.14 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.010 in |
Length | 1/2" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04100.080.0030)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.060.0045)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.031.0100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0130)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 9/16 in Overall Lg (100902RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #14 Inside Dia (501414RS303)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 5 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME093)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia (MPB1381)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia (500914RSN)
- Zoro Select Round Spacers