Shop All Round Spacers
Zoro Select
Spacer, #6 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRF041666GR
Zoro # G3663773
original price:
$3.19
15% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRF041666GR
- Zoro # G3663773
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.14 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.14 in |
Screw Size | #6 |
Outside Dia. | 1/4 in |
Length Tolerance | +/-0.005" |
Length | 1" |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1 in, Inside Diameter 0.14 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L (M01000.390.0120)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01200.037.0250)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #14 Inside Dia (500314RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 3/16 in Overall Lg, #12 Inside Dia (500312RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140706RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (141608RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #14 Inside Dia (500814RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- Zoro Select Round Spacers