Shop All Round Spacers
Zoro Select
Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK
Mfr # CRF121405GR
Zoro # G3707252
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRF121405GR
- Zoro # G3707252
- Country of Origin Switzerland
- Category Round Spacers
Dimensions
For Screw Size | 5/16 in |
Overall Length | 7/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.315 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | 5/16" |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. | 3/4 in |
Length Tolerance | +/-0.005" |
Inside Dia. | 0.315 in |
Length | 7/8" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 7/8 in, Inside Diameter 0.315 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK500 (WWG-046-0500-LZ)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.062.0250)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120605GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (371410RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia (500912RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 7/16 in Overall Lg (310708RSN)
- KELLEY Spacers, Spacer 3" Lg (150-207)
- Zoro Select Round Spacers