Shop All Round Spacers
Zoro Select
Spacer, 5/16 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.344 in Inside Dia, 5 PK
Mfr # MPB509
Zoro # G3375556
product price: $10.75
/pk 5, $2.15/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 5/16 in
- Overall Length Tolerance +/-0.010 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB509
- Zoro # G3375556
- UPC # 632393175036
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 5/16 in |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.010 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.625 in |
Outside Diameter Tolerance | +/-0.010 in |
Length | 3/8" |
Outside Dia. | 5/8 in |
Size | 5/8 x 3/8" |
Screw Size | 5/16" |
Inside Dia. Tolerance | +/-0.010 in |
Length Tolerance | +/-0.010" |
Outside Dia. Tolerance | +/-0.010 in |
Inside Dia. | 0.344 in |
Description
Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 3/8 in, Inside Diameter 0.344 in, Outside Diameter 0.625 in, Retaining Rib Diameter Not Applicable, Material Steel, Finish Chrome Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Chrome, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Overall Length Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53630)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 100 PK (E-12SS)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK (7473SD1-PWR)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/8 in Overall Lg (141002RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120605GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP057)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (140402RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (370210RSA)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, #6 Inside Dia (311206RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (501408RS303)
- Zoro Select Round Spacers