Shop All Round Spacers
Zoro Select
Spacer, #4 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK
Mfr # CRF030244GR
Zoro # G3738664
original price:
$1.95
8% off
new price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF030244GR
- Zoro # G3738664
- Country of Origin Thailand
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.115 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.1875 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | #4 |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.115 in |
Length Tolerance | +/-0.005" |
Length | 1/8" |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. | 3/16 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/8 in, Inside Diameter 0.115 in, Outside Diameter 0.1875 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0100)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030444GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP100)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370810RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 9/16 in Overall Lg (140904RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- Zoro Select Round Spacers