Shop All Round Spacers
Zoro Select
Spacer, #4 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK
Mfr # CRF030444GR
Zoro # G3644322
original price:
$2.65
9% off
new price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF030444GR
- Zoro # G3644322
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.115 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.1875 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | #4 |
Length | 1/4" |
Inside Dia. Tolerance | +0.010 in |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 3/16 in |
Inside Dia. | 0.115 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Material | Aluminum |
Spacer Shape | Round |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/4 in, Inside Diameter 0.115 in, Outside Diameter 0.1875 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 5 PK (M01200.300.0150)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M8C16KCS)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030244GR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (100504RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF100804GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (310608RSN)
- Zoro Select Round Spacers