Shop All Round Spacers
Zoro Select
Spacer, 3/8 in Screw Size, Plain Aluminum, 1/4 in Overall Lg
Mfr # 6TE20
Zoro # G7269438
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6TE20
- Zoro # G7269438
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Inside Dia. | 0.380 in |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. | 3/4 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Spacer Material | Aluminum |
Description
Spacer, For Screw Size 3/8 in, Overall Length 1/4 in, Material Aluminum, Finish Plain, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 5/8"-11, Steel, 15/16 in Wd, 1 3/64 in Lg, 29/64 in Ht, 10 PK (HS3 5811)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36207)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36351)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32363)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia (500714RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #14 Inside Dia (500314RSA)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Round Spacers, 8X3/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310308RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia (501512RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (141308RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- Zoro Select Round Spacers