Shop All Round Spacers
Zoro Select
Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK
Mfr # CRF122406GR
Zoro # G3649703
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF122406GR
- Zoro # G3649703
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 1 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.38 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1 1/2" |
Inside Dia. | 0.38 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 3/4 in |
Screw Size | 3/8" |
Inside Dia. Tolerance | +0.010 in |
Length Tolerance | +/-0.005" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Shape | Round |
Spacer Material | Aluminum |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 1 1/2 in, Inside Diameter 0.38 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (34813)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121740)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 3/16 in Overall Lg (140306RSBN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- ZORO SELECT Round Spacers, 6X3/16 #5/16 ROUND, PK100, #6 Screw Size, Stainless steel Stainless Steel (310306RS303)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 5/16 in Overall Lg (500514RSA)
- Zoro Select Round Spacers