Shop All Round Spacers
Zoro Select
Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK
Mfr # MPB517
Zoro # G2893256
original price:
$16.45
10% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.010 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPB517
- Zoro # G2893256
- UPC # 632393175111
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 3/4 in |
Overall Length Tolerance | +/-0.010 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.010 in |
Screw Size | 3/8" |
Length | 3/4" |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +/-0.010 in |
Length Tolerance | +/-0.010" |
Outside Dia. Tolerance | +/-0.010 in |
Inside Dia. | 0.406 in |
Size | 3/4 x 3/4" |
Description
Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 3/4 in, Inside Diameter 0.406 in, Outside Diameter 0.75 in, Retaining Rib Diameter Not Applicable, Material Steel, Finish Chrome Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Chrome, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Overall Length Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 20 PK (70192)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB513)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (500610RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (310710RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (371206RSN)
- Zoro Select Round Spacers