Shop All Round Spacers
Zoro Select
Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.252 in Inside Dia, 10 PK
Mfr # CRF080604GR
Zoro # G3612323
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF080604GR
- Zoro # G3612323
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. | 0.252 in |
Length | 3/8" |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Screw Size | 1/4" |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Type | Clear Hole |
Spacer Material | Aluminum |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 3/8 in, Inside Diameter 0.252 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Gold (OEMK-075MG)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.031.0275)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Znc, PK10 (U39101.031.0200)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP109)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, 1/4 in Inside Dia (370814RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #12 Inside Dia (501312RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- Zoro Select Round Spacers