Shop All Round Spacers
Zoro Select
Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.281 in Inside Dia, 5 PK
Mfr # MPB502
Zoro # G3053583
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.010 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB502
- Zoro # G3053583
- UPC # 632393174961
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.010 in |
Inside Diameter | 0.281 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.625 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Dia. Tolerance | +/-0.010 in |
Size | 5/8 x 1/4" |
Screw Size | 1/4" |
Length Tolerance | +/-0.010" |
Inside Dia. | 0.281 in |
Length | 1/4" |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +/-0.010 in |
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 1/4 in, Inside Diameter 0.281 in, Outside Diameter 0.625 in, Retaining Rib Diameter Not Applicable, Material Steel, Finish Chrome Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Chrome, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Overall Length Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1432)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (7416SD2-PWR)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0050)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia (500912RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- Zoro Select Round Spacers