Shop All Round Spacers
Zoro Select
Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK
Mfr # CRF160808GR
Zoro # G3707557
product price: $45.75
/pk 10, $4.58/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF160808GR
- Zoro # G3707557
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/2 in |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.505 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Screw Size | 1/2" |
Inside Dia. | 0.505 in |
Outside Dia. | 1 in |
Length | 1/2" |
Inside Dia. Tolerance | +0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Material | Aluminum |
Spacer Shape | Round |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1/2 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- JET Hex Nut Full 5/16-18 (TS-0561021)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606320)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160608GR)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371110RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #12 Inside Dia (500212RSA)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- Zoro Select Round Spacers