Shop All Round Spacers
Zoro Select
Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK
Mfr # 13SP166
Zoro # G2915236
original price:
$1.79
5% off
new price: $1.69
/pk 10, $0.17/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13SP166
- Zoro # G2915236
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.194 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.015 in |
Inside Dia. Tolerance | +/-0.005 in |
Length | 1/4" |
Outside Dia. | 3/8 in |
Length Tolerance | +/-0.005" |
Screw Size | #10 |
Inside Dia. | 0.194 in |
Outside Dia. Tolerance | +/-0.015 in |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/4 in, Inside Diameter 0.194 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U51261.019.0062)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (M07400.140.0025)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB188)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (371308RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (370706RS303)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (207648)
- Zoro Select Round Spacers