Shop All Round Spacers
Zoro Select
Spacer, #10 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.192 in Inside Dia
Mfr # CRF050603GR
Zoro # G3700706
product price: $4.55
/pk 10, $0.45/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF050603GR
- Zoro # G3700706
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.3125 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 3/8" |
Outside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Inside Dia. Tolerance | +0.010 in |
Screw Size | #10 |
Inside Dia. | 0.192 in |
Outside Dia. | 5/16 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Spacer Shape | Round |
Type | Clear Hole |
Resistance Properties | Corrosion Resistant |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/8 in, Inside Diameter 0.192 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 2000 PK (1116MPP188B)
- ZORO SELECT Round Spacers, 8X1/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310208RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (311008RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (371008RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF042466GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- FASCOMP Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia (FC1153-10-SS)
- Zoro Select Round Spacers