Shop All Round Spacers
Zoro Select
Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK
Mfr # CRF060803GR
Zoro # G3723605
original price:
$7.91
11% off
new price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRF060803GR
- Zoro # G3723605
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Screw Size | #10 |
Length | 1/2" |
Length Tolerance | +/-0.005" |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.192 in |
Outside Dia. Tolerance | +/-0.005 in |
Details
Item | Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Type | Clear Hole |
Spacer Shape | Round |
Spacer Material | Aluminum |
Spacer Type | Round |
Resistance Properties | Corrosion Resistant |
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 1/2 in, Inside Diameter 0.192 in, Outside Diameter 0.375 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (61988)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-1750R)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L (A4010120035Z)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061203GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nickel Brass, 1 in Overall Lg (141606RSBN)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (501114RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1/4 in Overall Lg (500408RSN)
- Zoro Select Round Spacers