Shop All Lab Carboys & Jugs
Zoro Select
Space-Saver Jug, 1 Gallon,
Mfr # 3UDG6
Zoro # G4682221
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- For Use With Liquids
- Autoclavable No
- Labware Basic Material Plastic
- Labware Height - Metric 381 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UDG6
- Zoro # G4682221
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 381 mm |
Labware Width - Metric | 65.3 mm |
Labware Depth - Metric | 65.3 mm |
Closure Size | 38mm |
Labware Height - English | 15 in |
Labware Width - English | 2.57 in |
Diameter | 2.6 in |
Labware Depth - English | 2.6 in |
Overall Height - Metric | 368.3 mm |
Overall Width - Metric | 65 mm |
Body Diameter | 66.04 mm |
Overall Depth - Metric | 65.3 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 66.04 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 65 mm, Overall Height - Metric 368.3 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 65.3 mm, Features Chemical Resistant, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- ZORO SELECT Carboy, Narrow Mouth, 25L, HDPE, Translucent (208685-0025)
- Zoro Select Labware