Shop All Retrieving Tools
Zoro Select
South Pole Magnet, Neo, 3.3 lb. Pull, PK10
Mfr # 10E738
Zoro # G3943195
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Stability Temp. 594 Degrees F
- Max. Pull 3.3 lb
- Material Grade 35 Neodymium
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E738
- Zoro # G3943195
- UPC # 190735375709
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 3/4 in |
Details
Item | South Pole Disc Magnet |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Stability Temp. | 594 Degrees F |
Max. Pull | 3.3 lb |
Material | Grade 35 Neodymium |
Thickness | 0.063 in |
Magnet Style | South Pole Disc Magnet |
Shop By | Closeouts |
Description
South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 3.3 lb, Thickness 0.063 in, Diameter 3/4 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- ZORO SELECT Disc Magnet, Neodymium, 1 in. dia. (ND125N-35)
- ZORO SELECT Magnetic Bulk Lifter, 4-1/2 lb., Ceramic (ML72C)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- Zoro Select Inspection and Retrieving Tools