Shop All Retrieving Tools
Zoro Select
South Pole Magnet, Neo, 1.8 lb. Pull, PK10
Mfr # 10E734
Zoro # G4026172
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Thickness 0.063 in
- Stability Temp. 594 Degrees F
- Max. Pull 1.8 lb
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E734
- Zoro # G4026172
- UPC # 190735375662
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 3/8 in |
Details
Item | South Pole Disc Magnet |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Thickness | 0.063 in |
Stability Temp. | 594 Degrees F |
Max. Pull | 1.8 lb |
Material | Grade 35 Neodymium |
Shop By | Closeouts |
Magnet Style | South Pole Disc Magnet |
Description
South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1.8 lb, Thickness 0.063 in, Diameter 3/8 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Insulated Slotted Screwdriver 5/32 in Round (J90004-VDE)
- J.W. WINCO GN452.1-51-41-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-41-3/8-55)
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- ZORO SELECT South Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E738)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- MAG-MATE Power Grip Magnet, 7-3/4" H, 7-1/2" L (PG3100N)
- Zoro Select Retrieving Tools