Shop All Retrieving Tools
Zoro Select
South Pole Magnet, Neo, 1 lb. Pull, PK10
Mfr # 10E732
Zoro # G4027003
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stability Temp. 594 Degrees F
- Thickness 0.063 in
- Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Max. Pull 1 lb
- Material Grade 35 Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E732
- Zoro # G4027003
- UPC # 190735375648
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1/4 in |
Details
Item | South Pole Disc Magnet |
Stability Temp. | 594 Degrees F |
Thickness | 0.063 in |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Max. Pull | 1 lb |
Material | Grade 35 Neodymium |
Magnet Style | South Pole Disc Magnet |
Description
South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1 lb, Thickness 0.063 in, Diameter 1/4 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- PROTO Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261W)
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- ZORO SELECT North Pole Magnet, Neo, 1 lb. Pull, PK10 (10E731)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- Zoro Select Inspection and Retrieving Tools