Shop All Disposable Cups and Lids
Zoro Select
Souffle Cup 1 oz. White, Paper, Pk5000
Mfr # 100-2050
Zoro # G8522771
product price: $84.75
/pk 5000, $0.02/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Capacity 1 oz
- Color White
- Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
- Bio-Based Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100-2050
- Zoro # G8522771
- UPC # 00701847472646
- Country of Origin Mexico
- Category Disposable Cups and Lids
Details
Item | Disposable Portion Cup |
Material | Paper |
Capacity | 1 oz |
Color | White |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) Certified |
Bio-Based | Yes |
Compostable | Commercially Compostable |
Recyclable | No |
Coating/Lining | Wax |
USDA Certified Bio-based Products | Yes |
FSC Certified | No |
Product Type | Portion Cup |
SFI Certified | Yes |
BPI Certified | Yes |
Weight | Light-Weight |
Disposable Utensil Type | Portion Cup |
Item Weight | Light-Weight |
Description
Disposable Portion Cup, Bio-Based Yes, BPI Certified Yes, Capacity 1 oz, Coating/Lining Wax, Color White, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Commercially Compostable, FSC Certified No, Material Paper, Disposable Utensil Type Portion Cup, Recyclable No, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products Yes, Weight Light-Weight, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS FOIL WRAP 50CT 14X10.25"" (00F20103)
- MIELE Bracket, 6263742 (6263742)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- NUOVA SIMONELLI USA Valve Kit (ART4)
- ZORO SELECT Disposable Portion Cup, 1 oz, CLR, PK2500 (BWKPRTN1TS)
- ZORO SELECT Disposable Cold Cup, Plastic, 12 oz, PK1000 (V01958)
- ZORO SELECT Lid for 12 to 24 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (L18S)
- ZORO SELECT Disposable Cold Cup, Plastic, 9 oz., PK2500 (V01956)
- ZORO SELECT Disposable Hot Cup, 4 oz, White, PK1000 (BWKWHT4HCUP)
- ZORO SELECT Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342W)
- CARNIVAL KING 24 oz. PET Lemonade Cup, 600PK (500CC24LEM)
- Zoro Select Disposable Cups and Lids