Shop All Sorbents
Zoro Select
Sorbents, Black, Steel
Mfr # 6GLC4
Zoro # G4781296
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Length 14 in
- Width 14 in
- Includes Drum Attachment Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GLC4
- Zoro # G4781296
- UPC # 190735542491
- Country of Origin China
- Category Sorbents
Dimensions
Length | 14 in |
Width | 14 in |
Dimensions | in x in x in |
Details
Item | Sorbents |
Material | Steel |
Color | Black |
Includes | Drum Attachment Hardware |
Description
Drip Pan Rack, Color Black, Dimensions in x in x in, Includes Drum Attachment Hardware, Length 14 in, Material Steel, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Black 24" Squeegee Head (77549)
- KIMBERLY-CLARK PROFESSIONAL Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- EARTH FRIENDLY PRODUCTS ECOS PRO Soy Scent Stainless Steel Cleaner 32 oz Liquid (PL9330/6)
- ZORO SELECT Sorbents, 30 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (23727Y)
- ZORO SELECT Sorbents, 11 gal, Universal, Gray, Polypropylene (24C680)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- ZORO SELECT Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (18462B)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- BRADY Sorbents, 23 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (HT15)
- ENPAC Imbiber Bead, 24"L. (BAZOOKA)
- Zoro Select Sorbents