Shop All Sorbents
Zoro Select
Sorbents, 0.84 gal, Universal, Gray, Polypropylene
Mfr # 24C686
Zoro # G4662865
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Perforations Yes
- Fluids Absorbed Universal
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C686
- Zoro # G4662865
- UPC # 190735433881
- Country of Origin China
- Category Sorbents
Dimensions
Length | 5 ft |
Width | 15 in |
Details
Volume Absorbed per Pkg. | 0.84 gal |
Material | Polypropylene |
Color | Gray |
Perforations | Yes |
Fluids Absorbed | Universal |
Item | Sorbents |
Perforated | Yes |
Spill Control - Fluids Absorbed | Universal |
Volume Absorbed Per Pkg. | 0.84 gal. |
Volume Absorbed Range | 0 to 9 gal |
Item - Spill Control | Absorbent Roll |
Absorbency Weight | Heavy |
Product Type | Sorbent Roll |
Dispenser Box | No |
Shop By | Closeouts |
Volume Absorbed Per Sock/Boom | 0.84 gal |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, Volume Absorbed per Pkg. 0.84 gal, Material Polypropylene, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., EA1 (PC-52DP-1)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- ADVANTIS TECHNOLOGIES Advantis Technologies 49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case (49900A)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- ZORO SELECT Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (18462B)
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- ZORO SELECT Sorbents, 30 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (23727Y)
- ZORO SELECT Sorbents, 11 gal, Universal, Gray, Polypropylene (24C680)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene (WRB300S)
- Zoro Select Sorbents