Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W
Mfr # 53CM54
Zoro # G2044049
original price:
$17.55
18% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM54
- Zoro # G2044049
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 200 lb Load Rating, Sawtooth Tread, 4 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 2.80/2.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOS Sling (SF0904G10DOS)
- CASTERHQ 6"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 25 (HD6660-01-Y)
- KINEDYNE Combination Winch Bar, Chrome, 40 in. L (10033GRA)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (P-RCP-040X013/038D)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- Zoro Select Rubber Wheels