Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 350 lb. Load Rating
Mfr # 53CM73
Zoro # G1721227
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53CM73
- Zoro # G1721227
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-612 DOUBLE (272411)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 (89002)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 440 lb. (5VF29)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 595 lb. (ALEV 127/20K-BB0.5)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- Zoro Select Caster Wheels