Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, ., 3-1/2" Hub L
Mfr # 53CM58
Zoro # G3366008
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 1/2 in
- Fits Axle Dia. 3/4"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM58
- Zoro # G3366008
- UPC # 00813117300310
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 6 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 225 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- ZORO SELECT Solid Wheel, Ribbed, Offset Hub Type (53CM72)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-PRP-035X013/050D)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- Zoro Select Rubber Wheels