Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W
Mfr # 53CM50
Zoro # G3365737
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 4 in
- Fits Axle Dia. 3/4"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53CM50
- Zoro # G3365737
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 225 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 Molded Plastic Wheel, Heavy Duty Swivel Plate Caster, 420 Lb. Capacity (CW3-415S-PORB)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Symmtrc (1NXB9)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- ZORO SELECT Caster Wheel, 8" dia., Wheel Bearing (W-1030-D-1)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT RBBR Tread on Iron Core Wheel, 15-7/8 (GEV 405/45K)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- Zoro Select Rubber Wheels