Shop All Rubber Wheels
Zoro Select
Solid Wheel, Sawtooth, 10 1/2" Dia., 3" W
Mfr # 53CM95
Zoro # G2030371
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM95
- Zoro # G2030371
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Easy Maintenance Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8066-1GRA)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- AP PRODUCTS AP Products 018-5163450 Black Weather Stripping Tape - 5/16" x 3/4" x 50' (018-5163450)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 1-3/8" W (53CM82)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW7)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- Zoro Select Rubber Wheels