Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, Centered Hub Type
Mfr # 53CM63
Zoro # G2044073
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 6 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM63
- Zoro # G2044073
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 6 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 4 1/2 in |
Tire Rim Dia. | 8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 4 1/2 in Wheel Width, For Axle Size 5/8 in, 3.50/2.50-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- NATIONAL HARDWARE Pulley Zinc Plated 3In (N220-020)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- ZORO SELECT Caster Wheel, 200 lb., 5 D x 1-1/4In (1KB17)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 250 lb. (29XU72)
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray (26Y352)
- Zoro Select Rubber Wheels