Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, 8" Dia., Ball Bearings
Mfr # 53CM85
Zoro # G1721498
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53CM85
- Zoro # G1721498
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 450 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 in Wheel Width, For Axle Size 3/4 in, 8x2, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 43in H (WHPT30605PU95)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green (16V363)
- LOUISVILLE Three-Person Stage, 20 ft. L, 24 In. W (P32420)
- DAYTON Truck, Hand, 400 Lb (3W088)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/2" Dia., 3-3/8" W (53CM68)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- ZORO SELECT Caster Wheel, TPR, 8 in., 250 lb. (16V337)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- Zoro Select Rubber Wheels