Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, 550 lb. Load Rating
Mfr # 53CM92
Zoro # G1721373
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM92
- Zoro # G1721373
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 11 7/8 in |
Wheel Width | 2 7/8 in |
Tire Rim Dia. | 7 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 550 lb Load Rating, Ribbed Tread, 11 7/8 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 5/8 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Strap (FG9T28L4BLA)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- DURABLE CORP 6" X 12" X 12" Loading Dock Bumper (B612-12)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Caster Wheel, 715 lb., 4" (1KA93)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- ZORO SELECT Caster Wheel, 8 in., 600 lb., Black Core (3G269)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 24mm Bore - (SCC-RSS830-24MM-KW-2SS)
- Zoro Select Rubber Wheels