Shop All Rubber Wheels
Zoro Select
Solid Wheel, Ribbed, 2" W, Ball Bearings
Mfr # 53CM87
Zoro # G1721157
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 2 1/2 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM87
- Zoro # G1721157
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 500 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 in Wheel Width, For Axle Size 3/4 in, 8x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/2 in Hub Length, Plastic Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- LITTLE GIANT Hand Truck, Dual, 8" Rubber Wheel, 800 lb. (T-320-8S)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1350 lb. (250 RU1H)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-PRP-035X013/038D)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- Zoro Select Caster Wheels