Shop All Rubber Wheels
This Product is Discontinued
Zoro Select
Solid Wheel, Ribbed, 175 lb. Load Rating (Discontinued)
Mfr # 53CM40
Zoro # G1565160
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 2 7/16 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM40
- Zoro # G1565160
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 19 1/2 in |
Wheel Width | 2 in |
Tire Rim Dia. | 16 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 175 lb Load Rating, Ribbed Tread, 19 1/2 in Wheel Dia., 2 in Wheel Width, For Axle Size 3/4 in, 20x2, Standard Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.