Shop All Rubber Wheels
Zoro Select
Solid Wheel, Centipede, 8-3/16" Dia.
Mfr # 53CM76
Zoro # G2043881
original price:
$14.79
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Tread Centipede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM76
- Zoro # G2043881
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 300 lb Load Rating, Centipede Tread, 8 in Wheel Dia., 2 in Wheel Width, For Axle Size 1/2 in, 8x2, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT75)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Solid Wheel, Sawtooth, 350 lb. Load Rating (53CM73)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- Zoro Select Caster Wheels