Shop All Rubber Wheels
Zoro Select
Solid Wheel, Centipede, 6" Dia., 2" W
Mfr # 53CM75
Zoro # G2043918
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Tread Centipede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53CM75
- Zoro # G2043918
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Centipede Tread, 6 in Wheel Dia., 2 in Wheel Width, For Axle Size 1/2 in, 6x2, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- COMMERCIAL 3/4 in Threaded Stem Caster with 5 in Wheel (35776)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RYY4)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/8 in. Hub L (RR0305205)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 880 lb. (200 GR2H)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX1)
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- Zoro Select Caster Wheels